missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ HVX Large Body Valves

Product Code. 10704244
Change view
Click to view available options
Diameter (Metric) Outer Tubing:
1.5 mm
3 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Tubing unitSize
10704244 3 mm Each
10309891 1.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10704244 Supplier Hamilton™ Supplier No. 86905
Add to basket
Add to basket
This item is not returnable. View return policy

With a larger port internal diameter to allow increased fluid flows.

  • Physically the largest valves
  • Even moderately viscous fluids flow freely
  • Exceptionally easy to service and modify

Specifications

Material Aluminum Alloy, Aluminum Housing
Diameter (Metric) Outer Tubing 3 mm
Includes 4-4 Model, 4 Ports
Operating Pressure 100 psig/6.9 bar
Type Loop Flow Path
Temperature (Metric) Maximum 38°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.