missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ HVD4-5 VALVE
Click to view available options
Actuation:
Manual
Unit Size:
Each
Description
Specification Sheet
- Valve Model – 4-5
- Valve Model Description – Distribution Flow Path 4-ports
- Fluid Path – PTFE/CTFE
- Valve Size – HV
- Nominal Port Diameter – 0.059 inch (1.5 mm)
- Valve Outer Body Dimension – 0.75 inch (19.1 mm)
- Housing Material – Aluminum
- Total Dead Volume – 16.8 μL
- Actuated – Manual
- Break Away Torque – 15 oz-in (105.9 mNm)
- Panel Mounting – No
- Operating Temp High – 38 °C (100 °F)
- Operating Temp Low – -12 °C (10 °F)
- Operating Pressure – 0 to 100 psig (0 to 6.9 bar)
- Storage Temp High – 38 °C (100 °F)
- Storage Temp Low – -18 °C (0 °F)
Specifications
Specifications
| Actuation | Manual |
| No. of Ports | Distribution Flow Path 4 Ports |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction