Learn More
Hamilton™ HV4-1 VALVE
Hamilton (HV) Plug Valves provide an economical and flexible method of custom-building a fluid flow control system, from a simple on/off valve to a more complex multi-valve arrangement, using a combination of loop and distribution valves.
Brand: Hamilton™ 86732
Code : NEW
Additional Details : Weight : 1.00000kg
Description
The small valve body with its chemically inert PTFE/CTFE flow path is ideally suited for low pressure (100 psi) applications. All HV Plug Valves allow you to select and interchange a wide variety of fittings, adapters and tubing, including male and female luers, FEP tubing assemblies, and adapters which thread directly into the valve providing an endless variety of valve configurations for any flow application.
Specification Sheet
Valve Model | 4-1 |
---|---|
Valve Model Description | 180° Flow Path 4-ports |
Fluid Path | PTFE/CTFE |
Valve Size | HV |
Nominal Port Diameter | 0.059 inch (1.5 mm) |
Valve Outer Body Dimension | 0.75 inch (19.1 mm) |
Housing Material | Aluminum |
Total Dead Volume | 19 μL |
Actuated | Manual |
Break Away Torque | 15 oz-in (105.9 mNm) |
Panel Mounting | No |
Thread Depth | 0.219 inch (5.6 mm) |
Threaded Connection | ¼-28 |
Operating Temp High | 38 °C (100 °F) |
Operating Temp Low | -12 °C (10 °F) |
Operating Pressure | 0 to 100 psig (0 to 6.9 bar) |
Storage Temp High | 38 °C (100 °F) |
Storage Temp Low | -18 °C (0 °F) |
Specifications
Manual | |
Distribution | |
HV | |
4 Ports |