missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Testo™ Huminator II Test Chamber, 200 mL (Tank volume), 4.2 L (Measuring chamber)
Description
Advantages:
- Wide temperature and humidity range from 5°C to 50°C and from 5 - 95%RH
- New touch display enables a fast/ intuitive operation
- Graphical and tabular view with storage/ evaluation of measured values
- Easily accessible and replaceable reference sensor eliminates the need for an external reference system
- Possibility to program measuring points/ procedures individually
Easy operation, fast regulation, good stability and homogeneity:
- Highest measuring stability due to optimal insulation of the chamber and high-end sealing adapter plate
- Measuring chamber: Ø160 mm, depth 320 mm
- No condensation in the chamber with regulation along the dew point
- Mobile- compact size/ minimal weight ensure a flexible use
Precise humidity calibration:
- Perform a rapid and easy humidity calibration of measuring instruments, sensors and data loggers of all manufacturers
- The supplied adapter plate enables a calibration of up to five sensors at a time without deterioration of the homogeneity guaranteeing high efficiency
- Timely program function allows for automation of calibrations since up to 10 humidity and temperature values can be retrieved automatically
- The stabilization time can be selected freely
- With a Peltier- element, the temperature regulation generates and stabilizes temperatures in a range from 5°C - 50°C
Removable sensor:
- With an easily accessible reference probe integrated into the measuring chamber
- It can be exchanged without any problems or removed for recalibration
- No need for an additional reference measuring instrument
- Only the reference sensor need be sent in for recalibration
- Downtimes due to the recalibration can be avoided by the optional purchase of a second reference sensor
Easy to use via the touch display:
- Measuring values are comfortable to control
- The clear menu structure enables intuitive and simple handling
- Help texts are at your disposal
- With the touch display, it can be programmed in a few steps
- If required, this process can also be conducted via the USB interface
- Furthermore, an acoustic signal helps the user to control stability and filling level indicator of the water
Measuring chamber:
- The large and extremely solid chamber provides enough space for up to five sensors/ several data loggers at the same time
- Optimal insulation of the chamber with a special sealing adapter plate ensure stability of measuring values in a wide range of temperature and humidity
On-site use:
- Intelligent use of materials enables a weight of only 19 kg
- Water can be drained automatically with the help of a display command
- Optimal protection is given by an optionally available transport trolley
Specifications
Specifications
| Alarm Types | Stabilization signal: visually and acoustically |
| Capacity (Metric) | 200 mL (Tank volume), 4.2 L (Measuring chamber) |
| For Use With (Equipment) | Transport trolley (0519.0899) |
| Relative Humidity | 5 to 95% |
| Temperature Range (Metric) | 5°C to 50°C |
| Type | Test Chamber |
| Display | Touchscreen |
| For Use With (Application) | Generating/ controlling humidity |
| Humidity Control | 5 to 95% RH |
| Ports | USB and LAN |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?