missing translation for 'onlineSavingsMsg'
Learn More

Novus Biologicals™ Human Various Tissue MicroArray (Cancer)

Product Code. 18798373 Shop All Bio Techne Products
This item is not returnable. View return policy
Product Code. 18798373 Supplier Novus Biologicals™ Supplier No. NBP230330
  • ONLINE EXCLUSIVE PRICE
    £254.00
    £239.40 / Pack of 1
    Save £14.60
    5% Off
 Restricted Item
Estimated Shipment: 01-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Used in common research applications such as Immunohistochemistry-Paraffin

  • Formalin fixed
  • Tissue condition: Cancer
  • Species: Human
  • Cross reactivity: Human
  • Core diameter: 2.0mm
  • Section thickness: 4μm

Recommended Storage

Store at 4°C. Do not freeze

Warranty

1 Year

TRUSTED_SUSTAINABILITY

This product is for research use only and is not approved for use in humans or in clinical diagnosis.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.