missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lonza™ Human Stem Cell Nucleofector™ Starter Kit
Specifications
Specifications
| Content And Storage | 4°C |
| Vector | pmaxGFP™ |
| Efficiency | Transfection efficiency up to 64% . |
| For Use With (Equipment) | Nucleofector™ II/2b |
| For Use With (Application) | Tested for H1, H9, H14 and HS306 cell. |
| Includes | 0.9mL Human Stem Cell Nucleofector™ Solution 1, 0.9mL Human Stem Cell Nucleofector™ Solution 2, 2 x 0.2mL Supplement, 30μg pmaxGFP™ Vector, 20 Certified cuvettes, 20 Plastic Pipettes |
| No. of Reactions | 20 |
| Product Type | Human Stem Cell Nucleofector™ Starter Kit |
| Quantity | 1 Each |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?