missing translation for 'onlineSavingsMsg'
Learn More

Novus Biologicals™ Human Colon and Rectal Tissue MicroArray (Normal)

Product Code. 18775573 Shop All Bio Techne Products
Change view
Click to view available options
Human Colon and Rectal Tissue Microarray Slide
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
18775573 Human Colon and Rectal Tissue Microarray Slide
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18775573 Supplier Novus Biologicals™ Supplier No. NBP230213
  • ONLINE EXCLUSIVE PRICE
    £208.00
    £196.35 / Pack of 1
    Save £11.65
    5% Off
 Restricted Item
Estimated Shipment: 01-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Applications: Immunohistochemistry-Paraffin

  • Formalin fixed
  • Normal colon and rectum (matching CD)
  • Species: Human
  • Cross reactivity: Human
  • Tissue condition: Normal
  • No. of samples: 59
  • No. of patients: 59
  • Core diameter: 2.0mm
  • Section thickness: 4μm

Applications:

Immunohistochemistry-Paraffin

Recommended Storage

Store at 4°C. Do not freeze.

Warranty

1 Year

TRUSTED_SUSTAINABILITY

This product is for research use only and is not approved for use in humans or in clinical diagnosis.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.