missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Hub-Shaped Stir Bars

Provides very stable stirring, especially at low speeds. Fisherbrand™ Hub-Shaped Stir Bars are isostatically molded in pure, FDA-approved PTFE plastic.

Brand:  Fisherbrand™

Additional Details : Weight : 0.01100kg

 View more versions of this product

Product Code. 16215791

  • £25.85 / Pack of 5
Estimated Shipment: 14-06-2024
to see stock.
Add to basket

Description

Description

  • Guaranteed inert and leak-free
  • Available with Alnico V or rare earth magnets
  • Individually polished to stay cleaner for longer
Specifications

Specifications

27 mm
45 x 27 x 27mm
White
Containers & Vessels / Stirrer Hot Plates
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
PTFE encapsulated Alnico V magnet core
27mm
1/Ea.
Yes
45 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers