missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Hub-Shaped Stir Bars
Provides very stable stirring, especially at low speeds. Fisherbrand™ Hub-Shaped Stir Bars are isostatically molded in pure, FDA-approved PTFE plastic.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.04400kg
Description
- Guaranteed inert and leak-free
- Available with Alnico V or rare earth magnets
- Individually polished to stay cleaner for longer
Order Info
DimensionsLxW
Specifications
37 mm | |
70 x 37 x 37mm | |
White | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
PTFE encapsulated Alnico V magnet core | |
37mm | |
1/Ea. | |
Yes | |
70 mm |