missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ HU 6 Hydrolysis Unit
BIOPHARMA

Product Code. 17118924 Shop All Velp Products
Change view
Click to view available options
Holds:
6 Samples
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
17118924 6 Samples Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 17118924 Supplier Velp Scientifica™ Supplier No. F30300150
Add to basket
Add to basket

A convenient, reliable, and safe hydrolysis unit for the sample preparation prior to extraction for total fat determination. Capable of handling up to six samples at a time for maximized productivity.

  • Samples are heated in test-tubes in an aluminum heating block for thermal homogeneity
  • Hydrolysis is performed in an acidic environment (4M Hydrochloric Acid) and in some cases also in a basic environment (20% w/v ammonia) for ∼60 minutes at 170°C
  • Hydrolyzed sample is then filtered in a glass crucible and washed with warm deionized water to eliminate traces of hydrochloric acid
  • HU 6 is supplied with a vacuum pump that ensures safety thanks to the reduction of acid fumes
  • Glass crucible containing the hydrolyzed and washed sample is oven dried before being placed in a desiccator
  • Crucible is transferred directly to the SER 158 and SER 148 Solvent Extraction Unit to avoid any possible sample loss and ensure accuracy
  • Effective filtration and rinsing of 3 or 6 samples in parallel
  • Valves provide the ability to selectively interrupt the vacuum in each position speeding up the filtration process
  • Temperature Range: Ambient to 200°C

Specifications

Description Requires: 3 Position Glassware Kit, SER 148 Crucible Holder, and SER 158 Crucible Holder
Holds 6 Samples
Material Epoxy Painted Stainless Steel
Includes Glass Sand (2 kg), Celite 545 (1 kg)
Certifications/Compliance CE Declaration of Conformity
Height (Metric) 230 mm
Length (Metric) 130 mm
Width (Metric) 420 mm
Weight (Metric) 14 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.