missing translation for 'onlineSavingsMsg'
Learn More

HUBER HTS 6 Heat Exchanger Unit

Product Code. 13332079
Change view
Click to view available options
Cooling Capacity:
6 kW (at 20°C)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Cooling Capacity unitSize
13332079 6 kW (at 20°C) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13332079 Supplier HUBER Supplier No. 3011.0002.01

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The compact HTS provides low cost cooling with a stable pressure and flow to the application. The machine is silent, efficient and energy saving. The HTS heat exchanger is suited for temperature control of bio reactors, condensers, rotary evaporators, vapour traps etc.

HTS 6 with controller 'Pilot ONE'
  • Heat Exchanger Unit
  • Temperature range: 3°C to 95°C
  • Cooling power at 20°C: 6kW
  • Max. delivery pressure 2. 5bar
  • Max. delivery 25L/min
  • Pump connection: G3/4 male
  • Power supply 200-240V 1∼/2∼ 50/60Hz
  • General alarm via PoKo (volt free contacts)
  • Monitoring of the flow temperature
  • Level monitoring
  • Thermal fluid - primary circuit water 3/20°C (max. 6bar)
  • Thermal fluid - secondary circuit water 3°C to 95°C

Specifications

Ambient Temperature 5°C to 40°C
Communications Ethernet
Cooling Capacity 6 kW (at 20°C)
Flow Rate 25 L/min.
Pump Type Circulation
Temperature Range 3°C to 95°C
Max. Pressure 2.5 bar
Model HTS 6
Temperature Stability ±0.1°C
USB Connections Yes
Width (Metric) 400 mm
Height (Metric) 529 mm
Depth (Metric) 491 mm
Weight (Metric) 34 kg
Electrical Requirements 200/240V 50/60 Hz
Voltage 220/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.