missing translation for 'onlineSavingsMsg'
Learn More

HUBER HTS PS5 Heat Exchanger Unit

The compact HTS provides low cost cooling with a stable pressure and flow to the application. The machine is silent, efficient and energy saving. The HTS heat exchanger is suited for temperature control of bio reactors, condensers, rotary evaporators, vapour traps etc.

Brand:  HUBER 3070.0001.01


Code : A0

Additional Details : Weight : 26.00000kg

Product Code. 13312069

  • £10132.86 / Each
Estimated Shipment: 10-10-2024
to see stock.
Add to basket

Description

Description

HTS PS5 with controller 'Pilot ONE'
  • Heat Exchanger Unit
  • Temperature range: 3°C to 95°C
  • Cooling power at 20°C: 5kW
  • Max. delivery pressure 2. 5bar
  • Max. delivery 25L/min
  • Pump connection: G3/4 male
  • Power supply 200-240V 1∼/2∼ 50/60Hz
  • General alarm via PoKo (volt free contacts)
  • Monitoring of the flow temperature
  • Level monitoring
  • Thermal fluid - primary circuit water 3/20°C (max. 6bar)
  • Thermal fluid - secondary circuit water 3°C to 95°C
Specifications

Specifications

5°C to 40°C
5 kW (at 20°C)
Circulation
2.5 bar
±0.1°C
280 mm
491 mm
230 V 1∼50/60 Hz
50/60 Hz
Ethernet
25 L/min.
3°C to 95°C
HTS PS5
Yes
414 mm
26 kg
220/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers