missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ HT Science Silicon Septa

Product Code. 15298613
Change view
Click to view available options
Diameter (Metric) Inner:
9 mm
11.5 mm
12.5 mm
Unit Size:
Pack of 24
Pack of 25
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
15298613 11.5 mm Pack of 25
15208623 12.5 mm Pack of 24
15288613 9 mm Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15298613 Supplier Trajan Scientific and Medical™ Supplier No. 041899
Estimated Shipment: 04-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Bleed and temperature optimized material.

  • Bleed and temperature optimized septa
  • Reliable seal against carrier gas pressure in the inlet
  • No bleed or contamination into the GC system
  • Maximum operating temperature of 400°C (330°C for 17mm size)

Specifications

Type HT
Diameter (Metric) Inner 11.5 mm
Quantity 25/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.