missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA HT Replacement Caps
Click to view available options
Diameter (Metric):
11 mm
18 mm
23 mm
Unit Size:
Each
Description
Black screw cap made of glass-fibre reinforced PPS, with handy knurl and hexagon. Good chemical resistance, suitable for temperatures from -20°C to + 250°C.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Diameter (Metric) | 23 mm |
| Autoclavable | Autoclavable |
| Thread Size | 45 |
| Color | White |
| Flexibility | Rigid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction