missing translation for 'onlineSavingsMsg'
Learn More

IKA™ HS 501 Digital Horizontal Shaker

Product Code. 15606794 Shop All IKA Products
Change view
Click to view available options
Plug Type:
UK Plug
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
15606794 UK Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15606794 Supplier IKA™ Supplier No. 0025004443
  • ONLINE EXCLUSIVE PRICE
    £5843.40
    £5353.00 / Pack of 1
    Save £490.40
    8% Off
View all promotions
 Restricted Item
Estimated Shipment: 01-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Low-profile orbital shaker with a large mounting surface.

  • Orbital diameter 30 mm
  • Ideal for all lying vessels, e.g., separating funnels
  • Continuous operation (endless) even under extreme loads
  • Timer function
  • Attachments are not included, please order separately
  • Integrated USB and RS 232 interface
TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (Metric) 15 kg
Speed Range 0 to 300 rpm
Electrical Requirements 230/115/100 V, 50/60 Hz, 74 W
Wattage 74 W
Plug Type UK Plug
Frequency 50/60 Hz
Dimensions (L x W x H) 505 x 120 x 585 mm
Weight (Metric) 26 kg
Model HS 501 Digital
Display 7 segment LED
Includes Integrated USB and RS 232 interface
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.