missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The high-quality Isolation of the 4 L bath allows fast heating and reduces heat input when cooling
- Using the external temperature control circuit is possible for up to 2.5 l thermofluid without a refill
- The integrated hopper and drain valve ensure a safe and clean handling of the thermofluid
- The easy-to-open front flap allows an easy cleaning of the cooling unit's air filter
- There is a drain valve on the front side of the bath
- A hose can be connected to empty the bath, so the user does not get in direct contact with the thermofluid
- Speed-controlled refrigeration system with 400 W cooling capacity
- Speed-controlled pump make of PEEK: (0.5 bar; 22 L/min)
- 1500 W heating capacity (1200 W at 115 V)
- Digital level indicator
- Safety classification III (FL) according to DIN 12876
- Adjustable temperature safety circuit
Specifications
Specifications
| Description | Circulation thermostat |
| Capacity (Metric) | 1.4 to 4.0 L |
| Pump Type | Pressure/suction pump |
| Temperature Range | -20°C to +100°C |
| Display | LED |
| Temperature Stability | ± 0.1 K |
| Dimensions (L x W x H) | 220 x 475 x 525 mm |
| Weight (Metric) | 32.8 kg |
| Electrical Requirements | 50/60 Hz |
| Voltage | 230 V, 115 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
