missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ HPP Climate Chamber, 260 L, Stainless Steel
Temperature Range: 0°C to 70°C; Relative Humidity (RH): 10 to 90%; Light: Optional Light Module
Brand: Memmert™ HPP260
Code : 50
Additional Details : Weight : 122.00000kg
Description
- Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-colour displays
- 2 Pt100 sensors Class A in 4-wire-circuit, mutually monitoring and taking over the performance at the same temperature value
- Humidity supply with distilled water from external tank by self-priming pump
- Active humidifying and de-humidifying adjustable from 10 - 90 % rh with digital display of relative humidity - resolution of display 0.1 %, setting accuracy 0.5 %
- Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
- Fully insulated stainless steel door with 2-point locking (compression door lock)
- Inner glass door
- Rear zinc-plated steel housing
- Temperature range: 0°C to +70°C without light; +15°C to +40°C with light
- German/English/Spanish/French language settings
- Three freely selectable temperature values, 2-point calibration for humidity: 20 and 90 % rh
- Alarm in case of over- or undertemperature, heating function is switched off in case of overtemperature, cooling function in case of undertemperature
- Integral fault diagnostics for temperature and humidity control
Specifications
Audible and visual | |
Multi-functional PID-microprocessor process controller | |
Stainless Steel | |
Textured Stainless Steel, Rear Zinc-plated Steel | |
10 to 90% | |
Climate Chamber | |
Analytical Chemistry, Manufacturing, Microbiology, Research Chemistry, Temperature Control, Food & Beverage, Pharmaceuticals, Mining | |
1% | |
0.1°K | |
2 Pt100 Class A in 4-wire circuit | |
640 mm | |
800 mm | |
121 kg | |
230 V, 50/60 Hz | |
50/60 Hz |
CE | |
260 L | |
Optional Light Module | |
German Type | |
0°C to 70°C | |
Twin Display | |
Stainless Steel | |
20 and 90% | |
0.1°C | |
824 mm | |
1186 mm | |
500 mm | |
103 kg | |
230 V |