missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert HPP Climate Chamber, 108 L, Stainless Steel
Temperature Range: 0°C to 70°C; Relative Humidity (RH): 10 to 90%; Light: Optional Light Module
Brand: Memmert HPP110
Code : 50
Additional Details : Weight : 102.00000kg
Description
- Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-colour displays
- 2 Pt100 sensors Class A in 4-wire-circuit, mutually monitoring and taking over the performance at the same temperature value
- Humidity supply with distilled water from external tank by self-priming pump
- Active humidifying and de-humidifying adjustable from 10 - 90 % rh with digital display of relative humidity - resolution of display 0.1 %, setting accuracy 0.5 %
- Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
- Fully insulated stainless steel door with 2-point locking (compression door lock)
- Inner glass door
- Rear zinc-plated steel housing
- Temperature range: 0°C to +70°C without light; +15°C to +40°C with light
- German/English/Spanish/French language settings
- Three freely selectable temperature values, 2-point calibration for humidity: 20 and 90 % rh
- Alarm in case of over- or undertemperature, heating function is switched off in case of overtemperature, cooling function in case of undertemperature
- Integral fault diagnostics for temperature and humidity control
Specifications
Audible and visual | |
Multi-functional digital PID-microprocessor controller | |
Stainless Steel | |
Textured Stainless Steel, Rear Zinc-plated Steel | |
10 to 90% | |
Climate Chamber | |
Fully insulated stainless steel door with 2-point locking (compression door lock) | |
1% | |
Works calibration certificate for 10°C and 37°C, 60% RH at 30°C; Multi-language display (German/English/Spanish/French) | |
Over- and undertemperature monitor TWW, protection class 3.3 or adjustable temperature limiter TWB, protection class 2, selectable on display | |
3 Years | |
745 mm | |
864 mm | |
674 mm | |
105 kg | |
115/230 V, 50/60 Hz, 650 w | |
650 w |
CE | |
108 L | |
Optional Light Module | |
German Type | |
0°C to 70°C | |
Twin Display | |
Perfectly suited for stability tests, storage in controlled environment and conditioning | |
20 and 90% | |
0.1°C | |
0.1°C | |
400 x 560 x 480 mm | |
560 mm | |
480 mm | |
400 mm | |
80 kg | |
115/230 V | |
50/60 Hz |