missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ HPP Climate Chamber, 260 L, Stainless Steel
Temperature Range: 0°C to 70°C; Relative Humidity (RH): 20 to 90%; Light: LED Lighting
Brand: Memmert™ HPP260T7
Additional Details : Weight : 0.01100kg
Specifications
Audible and visual | |
Multi-functional digital PID-microprocessor controller | |
Stainless Steel | |
German Type | |
0°C to 70°C | |
Twin Display | |
1% | |
Works calibration certificate for 10°C and 37°C, 60% RH at 30°C | |
0.1°C | |
824 mm | |
1183 mm | |
500 mm | |
122 kg | |
115/230 V | |
50/60 Hz |
CE | |
260 L | |
LED | |
20 to 90% | |
Climate Chamber | |
They are perfectly suited for stability tests, storage in controlled environment and conditioning | |
20 and 90% | |
0.1°K | |
3 Years | |
640 mm | |
800 mm | |
173 kg | |
115/230 V, 50/60 Hz, 820 w | |
820 w |