missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT HPLC Supply-Sets, V2.0
Tous les produits SCAT Europe Produits
Click to view available options
Capacity (Metric):
100 mL
1 L
Color:
Brown
Clear
Material:
Glass (Round)
Glass (Square)
Glass (Youtility)
Solvent Channels:
1
2
3
Conditionnement:
1 set
Description
- Customised system with high quality set components
- SafetyCaps of the premium manufacturer SCAT
- Laboratory bottles
- Price attractive in comparison with single purchase
- Ready for use, no further components necessary
SCAT offers a complete system for safe supply and disposal of solvents in analytics. All products are compatible across generations and perfectly matched to each other.
Spécification
Spécification
| Description | HPLC Supply-Set II, V2.0: 1 x Safety Cap II GL45, 1x 1000 mL Laboratory bottle round & clear glass + 2 x 1,5 m capillary 3,2 mm OD, 2 x PTFE suction filter + air valve (317010) |
| For Use With (Equipment) | Any HPLC System |
| Type | Complete Solvent Collection System |
| Solvent Channels | 2 |
| Material | Glass (Round) |
| Includes | 1 x SafetyCap I GL45, 1x 1000 mL Laboratory bottle round and clear glass + 2 x 1.5 m capillaries 3.2 mm OD, 2 x PTFE suction filters + air valve (317010) |
| Color | Clear |
| Thread Size | GL45 |
| Capacity (Metric) | 1 L |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu