missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- HPLC Rack
- Designed specifically to organise HPLC and UHPLC systems
- Max load capacity: 700 kg (uniformly distributed)
- Aluminum drawn profiled pedestals with vertical slots
- Heavy steel sheet folded plinth
- High-capacity casters, all with single standing, locking and levelling device
- Height-adjustable worktop support (mm 50 gap) with heavy steel cantilever brackets and aluminum horizontal crossbar
- All parts finished with polyurethane powder coating
- Light Grey matt bonderized color
- HPL countertop, pastel grey color with black core
- HPL shelf on aluminum bar, pastel grey color with black core
- Height-adjustable
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Light Gray |
| Holds | HPLC Systems, UHPLC Systems |
| Material | Steel |
| Positions | None |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| Dimensions (L x W x H) | 750 x 750 x 1750 mm |
| Width (English) | 29.5 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?