missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ HPLC Bottle, GL 45, Clear, with HPLC Screw Cap, 4 Tubing Connectors, Graduated
GREENER_CHOICE

Product Code. 10554493
Click to view available options
Capacity (Metric):
500 mL
1000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Pressure and vacuum resistant bottle for HPLC applications.

The DURAN™ HPLC bottle is available as a ready-made system. This comprises a special pressure and vacuum resistant bottle and a screw cap with 4 ports. This enables 3 stations to be served at the same time from one vessel. At the same time a sterile pressure equalisation can be fitted to the fourth outlet.

  • Connection of different hose diameters (1.6 and 3.2 mm)
  • Unused ports can be sealed with silicone blanking seals
  • Optional sterile pressure equalisation sets (membrane filter 0.2 μm
  • Complete system comprising: DURAN™; pressure plus laboratory bottle with 4-port screw cap (PP); four screw connections (black, M8 thread) and silicone seals
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Description HPLC Bottle complete
For Use With (Application) Pressure and vacuum resistant bottle for HPLC applications; Safe transfer of liquid media within a closed and sterile system; Supply of solvents to HPLC equipment
Material Borosilicate Glass
Quantity 2/Pk.
Thread Size (Metric) GL 45
Autoclavable Autoclavable
Closure Liner Silicone
Closure Material Polypropylene
Diameter (Metric) 86 mm
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'