missing translation for 'onlineSavingsMsg'
Learn More

HP Rotaflo™, Stopcock Spare Parts - Replacement Keys

Product Code. 10719555
Change view
Click to view available options
Plug Bore:
3 mm
6 mm
10 mm
Unit Size:
Each
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Bore unitSize
10719555 3 mm Pack of 2
12028743 10 mm Each
12018743 6 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10719555 Supplier Quickfit Supplier No. HP3K
Trusted Glassware Deals
Use promo code 28509
View all promotions
Estimated Shipment: 05-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Replacement keys for stopcock

Available in 3mm and 6mm bore sizes
TRUSTED_SUSTAINABILITY

Specifications

Type Stopcock Key
Plug Bore 3 mm
Material Borosilicate Glass
For Use With (Equipment) HP Rotaflo™ stopcock
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.