missing translation for 'onlineSavingsMsg'
Learn More

Logistik™ Howie-Style Unisex White Laboratory Coats with Knitted Cuffs

Product Code. 12861388
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Length (Metric):
88 cm
100 cm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Length (Metric) Unit Size
12861388 X-Large 100 cm Each
12841388 Medium 100 cm Each
12821388 X-Small 88 cm Each
12851388 Small 100 cm Each
12348647 Large 100 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 12861388 Supplier Logistik™ Supplier No. 441YHV6WH116C
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Includes two lower pockets. Logistik Unicorp™ Howie-Style Unisex White Laboratory Coats with Knitted Cuffs feature a wrapover style stud fastened front for extra frontal protection.

  • Howie style laboratory coat
  • Knitted cuffs
  • White
  • Two lower pockets
  • Wrapover style stud fastened front
  • Polyester/cotton
  • Not CE marked

Specifications

Product Type General Purpose Lab Coat
Size X-Large
Gender Unisex
Material Cotton, Polyester
Color White
Cuff Style Knit
Disposable Reusable
Sterility Non-sterile
Style Howie
No. of Pockets 2
Collar Type Round
Size (Metric) Chest 116.84 to 121.92 cm
Includes With two lower pockets and wrap over style stud fastened front
Length (Metric) 100 cm
Construction Polyester, Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.