missing translation for 'onlineSavingsMsg'
Learn More

Logistik™ Howie-Style Unisex Light Blue Laboratory Coats with Knitted Cuffs

Product Code. 12871358
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Length (Metric):
100 cm
132 cm
Size (Metric) Chest:
101.6 to 104.14 cm
106.68 to 111.76 cm
116.84 to 121.92 cm
124 to 129 cm
127 to 132.08 cm
91.44 to 96.52 cm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Length (Metric) Size (Metric) Chest unitSize
12871358 Small 100 cm 91.44 to 96.52 cm Each
12831358 2X-Large 100 cm 127 to 132.08 cm Each
12851358 Large 100 cm 106.68 to 111.76 cm Each
12841358 3X-Large 132 cm 124 to 129 cm Each
12861358 Medium 100 cm 101.6 to 104.14 cm Each
12881358 X-Large 100 cm 116.84 to 121.92 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 12871358 Supplier Logistik™ Supplier No. 441YHT3BS92CM
Add to basket
Edge
Add to basket

Manufactured in hardwearing polycotton. Logistik Unicorp™ Howie-Style Unisex Light Blue Laboratory Coats feature knitted cuffs.

  • With knitted cuffs
  • Available in four colors
  • Two lower pockets
  • Wrapover style stud fastened front
  • Not CE marked

Specifications

Product Type General Purpose Lab Coat
Size Small
Gender Unisex
Material Cotton, Polyester
Color Light Blue
Cuff Style Knit
Disposable Reusable
Sterility Non-sterile
Style Howie
No. of Pockets 2
Collar Type Round
Size (Metric) Chest 91.44 to 96.52 cm
Includes With two lower pockets and wrap over style stud fastened front
Length (Metric) 100 cm
Construction Polyester, Cotton
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.