missing translation for 'onlineSavingsMsg'
Learn More

Logistik™ Howie-Style Polyester/Cotton Protective Clothing Laboratory Coats

Product Code. 12941275
Click to view available options
:
Color: white; Size: 100cmL; Chest: 100cm
This item is not returnable. View return policy

Product Code. 12941275

Brand: Logistik™ 441AAAV6WH100

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed to conform to Howie report guidelines, side fastening with four layers of fabric at the front for extra protection against minor chemical splashes. Logistik™ Howie-Style Polyester/Cotton Protective Clothing Laboratory Coats are a high quality option for protection in the lab.

  • High-quality Howie style laboratory coat
  • With two waist hight pockets and one extra deep flap stud pocked
  • Stud fastened front and wrist
  • Polyester/cotton
  • Not CE marked

Specifications

Product Type General Purpose Lab Coat
Gender Unisex
Material Cotton, Polyester
Color White
Disposable Reusable
Sterility Non-sterile
Style Howie
No. of Pockets 3
Size (Metric) Chest 100 cm
Includes Two, waist high, open patch pockets, one extra deep pocket with flap stud, paneled back with side vents for ease of movement, and stud fastening at wrist
Length (Metric) 110 cm
Construction Polyester, Cotton
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.