missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Howard Leight Sync™ Electo FM Radio Earmuffs

Product Code. 15886425
Change view
Click to view available options
:
Black, NRR: 25 dB
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15886425 Black, NRR: 25 dB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15886425 Supplier Honeywell™ Supplier No. 1030333
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Hearing protector with built-in stereo FM radio.

  • Digital FM tuning with LCD display
  • High-quality FM reception
  • 10 station memory presets
  • Audio input jack; 3.5 mm cable included
  • Radio and audio volume does not exceed 82 dB
  • Sound amplification allows wearers to hear important communication – alarms/warning signals, co-workers’ voices
  • Directionally placed stereo microphones amplify and enhance sound for more natural hearing
  • Separate controls for sound amplification and radio volume
  • Lightweight design provides all-day comfort
  • Reinforced fork slides for easy and comfortable fit
  • Features patented Airflow Control Technology - snap-in ear cushions make replacement quick and easy
  • 101 hour battery life from two (2) AA batteries included
  • Helmet version available
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Certifications/Compliance ANSI S3.19-1974 - NRR 25 dB, AS/NZS 1270:2002 - SLC80 26 dB, Class 5, ISO 4869-1:1990, ISO 4869:2-1992, EN 352-1:2002, EN 352-4:2001, EN 352-6:2002, EN 352-8:2008 - SNR 29 dB, H=29 dB, M=27 dB, L=22 dB, FCC part 15 - This device complies with part 15 of the FCC rules
Cushion Material PVC, Polyurethane
Headband Material Steel, Textile, Polyurethane
Noise Reduction Rating (NRR) 25 dB
Style Over-the-head
Includes 2 x 1.5 V AA batteries
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.