missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Howard Leight FirmFit Uncorded Disposable Foam Earplugs
Description
- Longer wear time comfort: More protection. Greater compliance. Greater Protection
- SNR 37dB provides excellent protection in most medium-to-high noise environments
- Easy to Insert: Requires less pressure to roll down, and slow recovery rate gives you plenty of time to correctly insert in ear canal.
- Easy to See: Distinct warning orange color makes compliance checks easy.
Specifications
Specifications
| Color | Orange |
| Certifications/Compliance (Europe) | EC Category PPE: 2, QA: ISO 9001/2000, EC Certificate: CEC40030, EC Attestation |
| Packaging Type | Polybag for dispenser refill |
| Pairs per Package | 200 Pairs/Polybag |
| Noise Reduction Rating (NRR) | SNR: 37 dB |
| Plug Shape | Cylinder |
| Disposable | Single-use |
| Material | PVC Foam |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?