missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Howard Leight FirmFit Corded Disposable Foam Earplugs

Product Code. 15806835
Change view
Click to view available options
Pairs per Package:
1 Pair/Paper Bag
1 Pair/Polybag
Unit Size:
100 pairs
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pairs per Package unitSize
15806835 1 Pair/Polybag 100 pairs
15826835 1 Pair/Paper Bag 100 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15806835 Supplier Honeywell™ Supplier No. 1033012
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Firm-foam earplugs provide a sense of security, comfort, excellent protection in medium-to-high noise environments.

  • Longer wear time comfort: More protection. Greater compliance. Greater Protection
  • SNR 37dB provides excellent protection in most medium-to-high noise environments
  • Easy to Insert: Requires less pressure to roll down, and slow recovery rate gives you plenty of time to correctly insert in ear canal.
  • Easy to See: Distinct warning orange color makes compliance checks easy.
TRUSTED_SUSTAINABILITY

Specifications

Color Orange
Certifications/Compliance (Europe) EC Category PPE: 2, QA: ISO 9001/2000, EC Certificate: CEC40030, EC Attestation
Cord Material Polycord
Pairs per Package 1 Pair/Polybag
Quantity 1000/Cs.
Noise Reduction Rating (NRR) SNR: 37 dB
Corded Corded
Plug Shape Cylinder
Disposable Single-use
Material PVC Foam
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.