missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Howard Leight™ Clarity™ C3 Ear Muffs
Description
- Sound management technology enhances on-the-job communication through uniform attenuation
- Noise Reduction Rating: 27dB
- Blocks noise while voice, signal, alarm and other high frequencies can be heard more naturally, with less distortion, combating overprotection and worker isolation
- Robust non-deforming dielectric construction withstands use and abuse, while protecting in electrical environments
- Height adjustment remains fixed during wear
- Snap-in ear cushions make replacement quick and easy
- Non-deforming outer headband provides better comfort, minimizes pressure on head, withstanding rough treatment in the toughest workplaces
- Inner-ventilated headband provides better positioning, minimizes pressure on the head
Specifications
Specifications
| Color | Metallic Blue |
| Certifications/Compliance | NRR 27 |
| For Use With (Application) | Agriculture and farming, building construction, forestry, general contracting, heavy construction, landscaping, lumber or wood products, metal fabricationPetrochemicalSteelMiningTransportationUtility/Waste Management |
| Noise Reduction Rating (NRR) | 27 dB |
| Product Type | Ear Muffs |
| Dielectric | Yes |
| Material | Plastic |
| Style | Over-the-head |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?