missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Howard Leight™ AM/FM Radio Earmuff
Description
- Radio volume does not exceed 82dB
- Inner ventilated headband minimizes pressure on the head, breaths easier in warm/humid climates
- Non-deforming outer headband withstands rough tratment in workplaces
- Quick-click heigh adjustment remains fixed during wear
- Snap-in ear cushions make replacement quick and easy
- Black headband and gray cups
Specifications
Specifications
| Color | Gray |
| Includes | Batteries, black headband and gray cups |
| Certifications/Compliance | ANSI S3.19-1974 |
| For Use With (Application) | Agriculture and farming, building and construction, general contracting, landscaping |
| Noise Reduction Rating (NRR) | 23 dB |
| Product Type | Radio Ear Muff |
| Material | Plastic |
| Style | Over-the-head |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?