missing translation for 'onlineSavingsMsg'
Learn More

Interscience Housing Protection for easySpiral Platers

Product Code. 12368727
Change view
Click to view available options
For Use With (Equipment):
Automatic dilutor and plater
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
12368727 Automatic dilutor and plater Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12368727 Supplier Interscience Supplier No. 413001

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

easySpiral housing protection for platers

Transparent accessory for spiral plating systems INT-500-250K & INT-565-315G Interscience

Specifications

For Use With (Equipment) Automatic dilutor and plater
Weight (English) 6 lb
Width (English) 23.23 in.
Weight (Metric) Shipping 3 kg
Description Housing protection for easySpiral platers
Width (Metric) 59 cm
Product Type Transparent Housing
For Use With (Application) Transparent housing for working outside laminar flow
Hood Depth (Metric) 37 cm
Hood Type Transparent housing for working outside laminar flow
Hood Depth (English) 14.57 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.