missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Hotplate Stirrer, 320°C, Stainless Steel
Shop All IKA Products

Click to view available options
Plug Type:
EU
Unit Size:
Each
Description
Shape: Round; Size: 155 mm dia.; Plug Type: EU-Style
Specifications
Specifications
| Top Plate Material | Stainless Steel |
| Voltage | 220/240 V |
| Includes | M10 Thread |
| Size | 155 mm dia. |
| Height (Metric) | 246 mm |
| Temperature (Metric) | Ambient to 320°C |
| Width (Metric) | 90 mm |
| Length (Metric) | 160 mm |
| Wattage | 600 W |
| Weight (English) | 4.4 lb. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction