missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Hotplate Stirrer, Ambient to 120°C, Aluminum Alloy
GREENER_CHOICE

Product Code. 13561890 Shop All IKA Products
Change view
Click to view available options
Plug Type:
UK
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type unitSize
13561890 UK Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13561890 Supplier IKA™ Supplier No. 0003691102
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stirring Range: 0 to 1000 rpm, Shape: Rectangle, Size: 7 x 19.5 in., Plug Type: UK-Style

Stirring Range: 0 to 1000 rpm; Shape: Rectangle; Size: 7 x 19.5 in.; Plug Type: UK-Style
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Aluminum Alloy
Voltage 100/240 V
Size 7 x 19.5 in.
Temperature (Metric) Ambient to 120°C
Weight (English) 16.5 lb.
Weight (Metric) 7.5 kg
Type Stirring Hotplate
Shape Rectangle
Plug Type UK
No. of Positions Multiple
Max. Container Size 0.4 L
Stirring Range 0 to 1000 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.