missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry Hotplate with Performance Control and Thermostatic Controller
Hotplates with Performance Control and Thermostatic Controller for continuous operation. Electric hotplates with thermostatic temperature control and separate power controller for performance adjustment to the heating requirements.
£1295.00 - £1770.00
Specifications
Type | Hotplate |
---|---|
Body Material | Stainless Steel |
Top Plate Material | Anodized Aluminum |
Includes | Performance Control and Thermostatic Controller |
Product Code | Brand | Temperature (Metric) | Dimensions (L x W x H) | Weight (Metric) | Voltage | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature (Metric) | Dimensions (L x W x H) | Weight (Metric) | Voltage | Price | Quantity & Availability | ||
10595902
|
Gestigkeit Harry
HT11 |
30°C to 110°C | 358 x 358 x 170 mm | 13 kg | 230 V |
£1295.00
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||
10684731
|
Gestigkeit Harry
HT31 |
30°C to 110°C | 592 x 442 x 170 mm | 26 kg | 230 V |
£1770.00
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||
15264577
|
Gestigkeit Harry
HT12 |
50°C to 300°C | 358 x 358 x 170 mm | 13 kg | 230 V |
£1295.00
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||
10364851
|
Gestigkeit Harry
HT32-400 |
50°C to 300°C | 592 x 442 x 170 mm | 26 kg | 400 V |
£1770.00
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||
10428811
|
Gestigkeit Harry
HT33-230 |
130°C to 370°C | 592 x 442 x 170 mm | 26 kg | 230 V |
£1770.00
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||
10759972
|
Gestigkeit Harry
HT33-400 |
130°C to 370°C | 592 x 442 x 170 mm | 26 kg | 400 V |
£1770.00
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||
Description
- Electrical hotplates with variable temperature control, with or without a thermostatic controller. Robust construction for continuous perfomance. aluminum alloy hotplate.
- Because of the asymmetrical, long-term heating system (hotplate corners and edges are subjected to more heat) an even temperature is guaranteed over the entire heating surface.
- Asbest-free insulation. The housing is constructed from high-grade, stainless steel No. 1.4301, whereby the central section has been additionally sprayed in orange.
- Four adjustable feet ensure extra stability. Connecting cable approx. 1,7 m. long, 230 Volt/ 3200 Watt with Schuko plug.
Specifications
Hotplate | |
Stainless Steel | |
Anodized Aluminum | |
Performance Control and Thermostatic Controller |