missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry Hotplate with Performance Control and Thermostatic Controller

Product Code. 10595902
Click to view available options
Dimensions (L x W x H):
358 x 358 x 170 mm
592 x 442 x 170 mm
Temperature (Metric):
130°C to 370°C
30°C to 110°C
50°C to 300°C
Weight (Metric):
13 kg
26 kg
Voltage:
230 V
400 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10595902

Brand: Gestigkeit Harry HT11

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Hotplates with Performance Control and Thermostatic Controller for continuous operation. Electric hotplates with thermostatic temperature control and separate power controller for performance adjustment to the heating requirements.

  • Electrical hotplates with variable temperature control, with or without a thermostatic controller. Robust construction for continuous perfomance. aluminum alloy hotplate.
  • Because of the asymmetrical, long-term heating system (hotplate corners and edges are subjected to more heat) an even temperature is guaranteed over the entire heating surface.
  • Asbest-free insulation. The housing is constructed from high-grade, stainless steel No. 1.4301, whereby the central section has been additionally sprayed in orange.
  • Four adjustable feet ensure extra stability. Connecting cable approx. 1,7 m. long, 230 Volt/ 3200 Watt with Schuko plug.

Specifications

Body Material Stainless Steel
Top Plate Material Anodized Aluminum
Temperature (Metric) 30°C to 110°C
Weight (Metric) 13 kg
Wattage 1150 W
Includes Performance Control and Thermostatic Controller
Voltage 230 V
Type Hotplate
Dimensions (L x W x H) 358 x 358 x 170 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.