missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gestigkeit Harry Hotplate with Performance Control
Description
- Electrical hotplates with variable temperature control, with or without a thermostatic controller. Robust construction for continuous perfomance. aluminum alloy hotplate.
- Because of the asymmetrical, long-term heating system (hotplate corners and edges are subjected to more heat) an even temperature is guaranteed over the entire heating surface.
- Asbest-free insulation. The housing is constructed from high-grade, stainless steel No. 1.4301, whereby the central section has been additionally sprayed in orange.
- Four adjustable feet ensure extra stability. Connecting cable approx. 1,7 m. long, 230 Volt/ 3200 Watt with Schuko plug.
Specifications
Specifications
| Body Material | Stainless Steel |
| Top Plate Material | Aluminum Alloy |
| Temperature (Metric) | 370°C |
| Height (Metric) | 170 mm |
| Length (Metric) | 442 mm |
| Weight (Metric) | 25 kg |
| Width (Metric) | 592 mm |
| Wattage | 4000 W |
| Includes | Performance Control |
| Type | Hotplate |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?