missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry Hotplate with Performance Control

Product Code. p-7224976
Click to view available options
Dimensions (L x W x H):
312 x 312 x 170 mm
364 x 514 x 170 mm
442 x 592 x 170 mm
Wattage:
1800 W
2850 W
4000 W
Weight (Metric):
10 kg
18 kg
25 kg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10212731

Brand: Gestigkeit Harry HD0

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Hotplate with Performance Control are robust and highly durable in non-stop operation.

  • Electrical hotplates with variable temperature control, with or without a thermostatic controller. Robust construction for continuous perfomance. aluminum alloy hotplate.
  • Because of the asymmetrical, long-term heating system (hotplate corners and edges are subjected to more heat) an even temperature is guaranteed over the entire heating surface.
  • Asbest-free insulation. The housing is constructed from high-grade, stainless steel No. 1.4301, whereby the central section has been additionally sprayed in orange.
  • Four adjustable feet ensure extra stability. Connecting cable approx. 1,7 m. long, 230 Volt/ 3200 Watt with Schuko plug.

Specifications

Body Material Stainless Steel
Top Plate Material Aluminum Alloy
Temperature (Metric) 370°C
Height (Metric) 170 mm
Length (Metric) 312 mm
Weight (Metric) 10 kg
Width (Metric) 312 mm
Wattage 1800 W
Includes Performance Control
Voltage 230 V
Type Hotplate
Dimensions (L x W x H) 312 x 312 x 170 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.