missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry™ Hotplate, 50°C to 500°C, Ceramic

Product Code. 10384231
Change view
Click to view available options
Top Plate Material:
Ceramic
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Top Plate Material Unit Size
10384231 Ceramic Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10384231 Supplier Gestigkeit Harry™ Supplier No. 44SR
  • ONLINE EXCLUSIVE PRICE
    £2982.00
    £1616.47 / Pack of 1
    Save £1365.53
    45% Off
View all promotions
Estimated Shipment: 30-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Shape: Rectangle, Size: 22.8 x 16.9 in.

Shape: Rectangle; Size: 22.8 x 16.9 in.

Specifications

Top Plate Material Ceramic
Size 22.8 x 16.9 in.
Temperature (Metric) 50°C to 500°C
Depth (Metric) 440 mm
Weight (English) 25.4 lb.
Height (Metric) 100 mm
Weight (Metric) 11.5 kg
Width (Metric) 590 mm
Wattage 5700 W
Electrical Requirements 400 V, 50/60 Hz, 5700 w
Frequency 50/60 Hz
Shape Rectangle
Voltage 400 V
Type Hot Plate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.