missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry™ Hotplate, 50°C to 500°C, Ceramic

Product Code. 10374231
Click to view available options
Top Plate Material:
Ceramic
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10374231

Brand: Gestigkeit Harry™ 33SR

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Shape: Square, Size: 16.9 x 16.9 in.

Shape: Square; Size: 16.9 x 16.9 in.

Specifications

Top Plate Material Ceramic
Size 16.9 x 16.9 in.
Temperature (Metric) 50°C to 500°C
Depth (Metric) 440 mm
Weight (English) 19.8 lb.
Height (Metric) 100 mm
Weight (Metric) 9 kg
Width (Metric) 440 mm
Wattage 4400 W
Electrical Requirements 400 V, 50/60 Hz, 4400 w
Frequency 50/60 Hz
Shape Square
Voltage 400 V
Type Hot Plate
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.