missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ Hostess™ NATURA™ Interfold 1 Ply Paper Hand Towels, 12 Packs

Product Code. 17102329
Click to view available options
Color:
Blue
Green
Natural
Unit Size:
1 set
This item is not returnable. View return policy

Product Code. 17102329

Brand: Kimberly-Clark™ 6836

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Sustainable interfold design of the paper towels ensure single sheet dispensing. Manufactured with 100% recycled fibre and the packaging is 100% plastic free.

12 x 159 1 ply sheets (1,908 total) Each clip of disposable hand towels contains 159 interfold, 1 ply, green paper towels Hostess NATURA folded hand towels offer a practical, consistent and economical solution for your washroom Interfold paper hand towels manufactured with 100% recycled fibre We do not use any plastic to pack these disposable hand towels The interfolded design of the paper hand towels ensures single sheet dispensing to reduce wastage and promote good washroom hygiene Provide a practical and consistent washroom experience with Hostess washroom solutions, designed for cost efficient quality in the workplace.Hostess NATURA folded hand towels are manufactured with 100% recycled fibre and the packaging is 100% plastic free. These 1 ply, recycled hand towels are FSC and European Ecolabel certified for environmental assurance. Interfold paper towels, or W fold paper towels as they are also known, are designed to dispense one disposable hand towel at a time. This single sheet dispensing method is designed to improve hand hygiene by minimising the risk of contamination when hand drying as the user only touches the paper hand towel they are using. Dispensing one hand towel at a time is also designed to improve cost in use as the user only takes the hand towels they need when drying hands.Compatible with the Aquarius folded paper towels dispensers in white (product codes 6954 and 6945). These paper hand towel dispensers have a sleek and smooth rounded design with no dirt traps, allowing an easy one-wipe-clean for further improved washroom hygiene. Each recycled hand towel measures 37.2cm (L) x 21.6cm (W). 12 x 159 1 ply sheets (1,908 total)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Interfolded Hand Towel
Length (English) 1.02 ft.
Length (Metric) 31.1 cm
Width (English) 9.1 in.
Width (Metric) 23.1 cm
Material Paper
Color Blue
Disposable Single-use
Format Interfolded
For Use With (Application) Washroom Solutions
For Use With (Equipment) Aquarius™ folded paper towels dispensers in white (6954 and 6945)
Ply 1-ply
Certifications/Compliance (Europe) FSC and European Ecolabel Certified
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.