missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Push Fit and Lock Insulated Hose 1m

Product Code. 12749735 Shop All Nickel-Electro Products
Click to view available options
Diameter (Metric) Inner:
4 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12749735

Brand: Nickel Electro™ HS1

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Nickel Electro™ Push Fit and Lock Insulated Hose is a flexible polyurethane tubing for connecting to inlet and outlet ports on Clifton™ Circulating Water baths.

  • Push fit
  • Lock insulated
  • Flexible
  • For use with water baths

Specifications

Diameter (Metric) Inner 4 mm
Material Polyurethane
Diameter (Metric) Outer 6 mm
Overall Length (Metric) 1 m
For Use With Water Baths
Flexibility Flexible
Max. Operating Temperature (Metric) 130°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.