missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER Hose for Cooling Water
Braided hose
Brand: HUBER 16859
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- Braided hose
- Min. temp.: -20°C
- Max. temp.: 90°C
Specifications
Cooling Water PZ-90-2-G1 | |
-20°C to +90°C | |
Hose |