missing translation for 'onlineSavingsMsg'
Learn More

HUBER Hose for Cooling Water

Braided hose

Brand:  HUBER 16856

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 10013752

  • £135.68 / Each
Estimated Shipment: 02-07-2024
to see stock.
Add to basket

Description

Description

  • Braided hose
  • Min. temp.: -20°C
  • Max. temp.: 90°C
Specifications

Specifications

Cooling Water PZ-90-2-G3/4
-20°C to +90°C
Hose
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers