missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Hose Connectors (with Nut) EX, Straight
Click to view available options
Overall Length (Metric):
51 mm
68 mm
Unit Size:
Each
Description
- Hose connectors made of PTFE-EX.
- With elastic sealing lip, FKM o-ring, and nut made of PPS-EX with GL thread.
- Available as straight type.
- The medium is only exposed to PTFE-EX.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 10 mm |
| Diameter (Metric) Outer | 16 mm |
| Overall Length (Metric) | 68 mm |
| Thread Size | 25 |
| Color | Black |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction