missing translation for 'onlineSavingsMsg'
Learn More

BOLA Hose Connectors (with Nut) EX, Straight

Product Code. 15638398
Click to view available options
Overall Length (Metric):
51 mm
68 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15638398

Brand: BOLA D87404

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Hose Connectors (with Nut) EX, straight Hose connector made of PTFE-EX, cap made of PPS-EX

  • Hose connectors made of PTFE-EX.
  • With elastic sealing lip, FKM o-ring, and nut made of PPS-EX with GL thread.
  • Available as straight type.
  • The medium is only exposed to PTFE-EX.

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Diameter (Metric) Inner 7 mm
Diameter (Metric) Outer 10.4 mm
Overall Length (Metric) 51 mm
Thread Size 18
Color Black
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.