missing translation for 'onlineSavingsMsg'
Learn More

Cole Parmer Hose Barb Insert, Straight-Through

Product Code. 15486273
Click to view available options
For Use With:
Tubing
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15486273

Brand: Cole Parmer 0636042

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Standard flow quick-disconnect couplings require a body and an insert of the same flow size. Plug insert into body to connect fitting-fitting halves lock into place immediately. To disconnect fitting halves, simply press the thumb latch on the coupling body.

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.005 in.
Diameter (Metric) Inner 0.125 mm
Material Acetal
Diameter (English) Outer 1/8 in.
Diameter (Metric) Outer 3.18 mm
Overall Length (English) 0.11 in.
Overall Length (Metric) 2.67 cm
For Use With Tubing
Packaging Quantity 1 Ea.
Tubing Size 1/8 in.
Includes Barb only
Color White
Maximum Pressure 120 psi
Product Type Hose Barb Insert
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.