missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Hose Angle Bracket with Strong Outer Thread
Angled at 90°.
£2.75 - £2.80
Specifications
Product Type | Tube Bend |
---|---|
Certifications/Compliance | EU Foodstuffs |
Autoclavable | Autoclavable |
Material | Polypropylene |
For Use With | Ball Valve |
Product Code | Brand | Thread Size | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Thread Size | Diameter (Metric) | Price | Quantity & Availability | ||||
10521332
|
Buerkle™
8547-0034 |
3/4 in. | 12 mm nozzle |
£2.80
Each |
In Stock
Log in to see stock. |
||||
10451001
|
Buerkle™
8547-0012 |
1/2 in. | 12 mm nozzle |
£2.75
Each |
In Stock
Log in to see stock. |
||||
Description
- Manufactured from polypropylene
- Fixed
- External thread
Specifications
Tube Bend | |
Autoclavable | |
Ball Valve |
EU Foodstuffs | |
Polypropylene |