missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab™ INC Series Horizontal Standard Incubator with Digital Control System, 50 L, CLAD (Aluminum Coated Steel)
Click to view available options
Capacity (Metric):
50 L
Unit Size:
Each
Description
Design and Construction
- Exterior is constructed from sheet steel finished in an easy clean powder coated paint
- Interior chamber is made from mild steel coated with aluminum (CLAD)
- Fitted with fixed shelf runners and removable chrome plated wire grid shelves
- Solid steel door is standard, or a door with an integral viewing window (VIS) can be fitted
Heating and Controls
- Heated by Incoloy sheathed elements positioned below the chamber floor
- Microprocessor digital controls or mechanical controls fitted on the side
- Safety thermostat with calibrated scale and tamper proof lock
- Includes mains switch with indicator, plus heat and overheat indicators
Specifications
Specifications
| Certifications/Compliance | C.E. compliant, ISO 9001 |
| Controller Type | Microprocessor Digital Controller |
| Capacity (Metric) | 50 L |
| Chamber Material | CLAD (Aluminum Coated Steel) |
| Convection Type | Natural, Incology Sheathed Elements |
| Material | Sheet Steel |
| No. of Shelves | 2 |
| Temperature Range (Metric) | 5°C to 70°C |
| Display | Digital |
| Door Style | Solid Steel Door |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction