missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Horizontal High-Temperature Tube Furnace

Product Code. 15591012 Shop All Nabertherm Products
Change view
Click to view available options
Dimensions (L x W x H) Exterior:
470 x 480 x 640 mm
620 x 550 x 640 mm
920 x 550 x 640 mm
Temperature (Metric):
1600°C
1700°C
1800°C
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Exterior Temperature (Metric) Unit Size
15591012 620 x 550 x 640 mm 1600°C Each
15581012 470 x 480 x 640 mm 1600°C Each
15501022 920 x 550 x 640 mm 1600°C Each
15511022 470 x 480 x 640 mm 1700°C Each
15521022 920 x 550 x 640 mm 1700°C Each
15531022 470 x 480 x 640 mm 1800°C Each
15551022 920 x 550 x 640 mm 1800°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 15591012 Supplier Nabertherm™ Supplier No. 001484430

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-temperature horizontal tube furnaces. High-quality insulation materials made of vacuum-formed fiber plates enable energy-saving operation and a fast heating time due to low heat storage and heat conductivity. Different gas supply systems available.

  • Use: horizontal
  • Electrical connection: 3-phase

Spezifikation

Controller Type P470
Heated Zone 300 mm
Temperature (Metric) 1600°C
Temperature Uniformity Length constant temperature ± 5 K: 100 mm
Dimensions (L x W x H) Exterior 620 x 550 x 640 mm
Diameter (Metric) Process Tube 80 mm
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.